New Age Industrial Low Boy Aluminum Stock Truck, 4 Wheel, 39"L x 14"W, 1000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Maximize maneuverability with the New Age Industrial 1184 Low Boy Stock Cart. Designed for efficient merchandise transport, it handles 1,000 lbs with ease. Its low-profile design and rounded front protect store fixtures, while swivel and rigid casters navigate tight spaces. Constructed from durable aluminum, with a removable handle for storage, this cart withstands daily use. Model 1184 features four 5" casters, two swivel and two rigid, prioritizing agility. Backed by a 5-Year Guarantee, a Lifetime rust guarantee, and NSF certification, it ensures reliable and hygienic performance for streamlined restocking. (2) Plate Caster, swivel, 5" diameter, 1-3/8"W face, polyurethane wheel tread & (2) Plate Caster, rigid, 5" diameter, 1-3/8"W face, urethane wheel tread
PRICE
$505.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 14 in |
| Height | 40 in |
| Weight Capacity | 1000 lbs |
| Weight | 22 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 14 in |
| Deck Length | 39 in |
| Deck Height | 7-3/4 in |
Product Details
| Assembly Required | No |
| Type | Standard Platform Truck |
| Deck Material | Aluminum |
| Color | Silver |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | (2) Swivel (2) Rigid |
| Handle Type | Push Handle |
| Surface Type | Ribbed |
| Material | Aluminum |
| Manufacturers Part Number | 1184 |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 Years |