The Gizmo Engineering DLA-PF-55G is a low-level drum alarm designed for 55-gallon drums to prevent pumps from running dry. Built withpolypropyleneandPTFEcomponents, it is engineered for durability in harsh, wet, and corrosive industrial environments. Power & Portability:It isbattery-poweredby a long-lasting lithium battery, ensuring operation even during power failures and eliminating the need for wiring or outlets.Alert System:When liquid levels fall, it triggers a high-visibilityflashing LEDand a loud103dB warbling buzzercapable of cutting through intense industrial noise. Integrated Monitoring:This specific model includes a built-inflow indicator, allowing operators to verify flow rates visually. Suction Design:The unit features a permanently attachedliquid suction tube(feed pipe) with anintake screento protect pumps from debris.Versatile Mounting:It uses aslip-on lid(PVC slip cap) for rapid transfers between drums without the need for threading. Adjustability:Depth can be easily adjusted via a simplethumbscrew.
Gizmo Engineering Drum Alarm-Low Level, Polypropylene, Adjustable, Flow Indicator, 55Gallon, Battery
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$459.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-1/2 in |
| Width | 7 in |
| Height | 4 in |
| Weight | 5 lbs |
| Suction Tube Dimension | 3/4 in |
| Working Depth | 33-1/2 in |
Product Details
| Power | 9V Battery |
| Type | Low Level Drum Alarm, Adjustable Lid, 55 Gallon |
| Color | Black |
| Temperature Range | -40 to 210 °F |
| Capacity | 55 gal |
| Piezo Buzzer Volume | 103dB @ 2' |
| Feed Pipe | Yes |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | DLA-PF-55G |
| Flow Indicator | Yes |
| Product Type | Low Level Drum Alarm |
| Brand | Gizmo Engineering |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | NEMA 4X |