True® Low Profile Undercounter Refrigerator 33 38°F 48-3/8"W x 30-1/8"D, 4 Drawers
Write a Review
|
Questions & Answers (0)
Product Description
Low Profile Undercounter Refrigerator, 33-38° F, s/s top & sides, white aluminum interior with 300 stainless steel floor, (4)drawers each accommodates (1) 12x18x6 food storage box (NOT included), 1-1/2" diameter dual wheel castors (31-7/8"H), front breathing.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$9,479.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 23-1/2 in |
| Height | 33-1/2 in |
Product Details
| Body Color Family | White |
| Type | Low Profile Undercounter Refrigerator |
| Shelf Type | Glass |
| Horsepower | 1/5 HP |
| Color | Silver |
| Amperage | 1.3 A |
| Door Type | Solid |
| Hertz | 60 Hz |
| Number of Drawers | 4 |
| Handle Type | Thin Handle |
| Adjustable Shelf | Yes |
| Defrost | Cycle |
| Capacity | 5.13 ft³ |
| Voltage | 115 V |
| Number of Doors | 4 |
| Defrost Type | Cycle |
| Number of Shelves | 3 |
| Thermostat Type | Dial |
| Manufacturers Part Number | TUC-48D-4-LP |
| Brand | True |
Warranty
| Warranty | 5 yr |