Lincoln Lubrication Lube Trolley Package, Grease - 279091
Write a Review
|
Questions & Answers (0)
Product Description
Lincoln Lubrication 279091 is designed for convenience and portability. Lincoln's premium lube trolley package comes complete with with all components needed for dispensing oil or grease directly from 55-gallon (208L) or 400-LB (181KG) drums.
Available Packages include a pheumatically operated Lincoln pump for oil or grease, a durable hose reel, metering device, air control with filter / regulator / gauge and connection hoses and fittings.
Available Packages include a pheumatically operated Lincoln pump for oil or grease, a durable hose reel, metering device, air control with filter / regulator / gauge and connection hoses and fittings.
PRICE
$3,849.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 50 in |
| Height | 25 in |
| Weight | 200 lbs |
| Hose Length | 30 Feet ft |
Product Details
| Color | Red |
| Wheels | Yes |
| Capacity | 55 gal |
| Material | Plastic, Steel, Rubber |
| Handle | Yes |
| Manufacturers Part Number | 279091 |
| Built In Drain | Yes |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |