Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Convertible Hand Trucks

Convertible folding hand trucks are designed to transport heavy loads around the workplace. They feature a convertible design that allows them to transform from a traditional upright hand truck into a horizontal platform truck or a combination of both. This flexibility allows for adaptability for different load sizes and shapes, maximizing efficiency and reducing the need for multiple specialized carts. Convertible hand trucks are ideal for warehouses, garden centers, manufacturing facilities, and more.
73 Results
Aluminum 2-in-1 Convertible Hand Trucks

Aluminum 2-in-1 Convertible Hand Trucks

CompareImageBrandNoseplate WidthNoseplate DepthHand Truck Weight CapacityPlatform Truck Weight CapacityPlatform Truck HeightModel #Price
Global Industrial™ Junior Aluminum 2-in-1 Convertible Hand Truck With Pneumatic Wheels
Global Industrial
18 in
7-1/2 in
500 lbs
800 lbs
40 in
Ships Same Day
WB241664
$269.95
Global Industrial™ Senior Aluminum 2-in-1 Convertible Hand Truck With Pneumatic Wheels
Global Industrial
18 in
7-1/2 in
500 lbs
800 lbs
45 in
WB241666$255.95
Magliner® Gemini Senior 2-in-1 Convertible Hand Truck - GMK81UA4 - Pneumatic Wheels
Magliner
18 in
7-1/2 in
500 lbs
1000 lbs
45-1/8 in
Ships Same Day
WB277004
$475.95
Magliner® Gemini Sr 2-in-1 Convertible Hand Truck with Microcellular Foam Wheels, 1100 lb. Cap.
Magliner
18 in
7-1/2 in
600 lbs
1100 lbs
10-1/2 in
WBB3778411$535.00
Wesco® Spartan Jr. Aluminum 2-in-1 Hand Truck 220000 Pneumatic Wheels
Wesco
18 in
7-1/2 in
500 lbs
1000 lbs
40 in
WB987050as low as

$229.95

Save $20.00 (8%)
Magliner® Gemini Jr 2-in-1 Convertible Hand Truck with Pneumatic Wheel, 1100 lb. Capacity
Magliner
18 in
7-1/2 in
600 lbs
1100 lbs
10-1/2 in
WBB3778390$509.00
Wesco® Spartan Sr. Aluminum 2-in-1 Hand Truck 220001 Pneumatic Wheels
Wesco
18 in
7-1/2 in
500 lbs
1000 lbs
45 in
WB987052as low as

$439.95

Save $40.00 (8%)
Magliner® Gemini XL 2-in-1 Convertible Hand Truck with Pneumatic Wheel, 1300 lb. Capacity
Magliner
18 in
9 in
600 lbs
1300 lbs
11 in
WBB3778400$749.00
Wesco® Spartan Jr. Aluminum 2-in-1 Hand Truck 219998 Rubber Wheels
Wesco
18 in
7-1/2 in
500 lbs
1000 lbs
40 in
WB987051as low as

$365.95

Save $30.00 (8%)
Vestil™ Aluminum Convertible Hand Truck with Hard Rubber Wheels, 500 lb. Capacity
Vestil
18 in
7-1/4 in
500 lbs
650 lbs
10-5/8 in
WBB3218117$367.95
Showing 1-10 of 19 results
Steel 2-in-1 Convertible Hand Trucks

Steel 2-in-1 Convertible Hand Trucks

Showing 1-10 of 15 results
Folding Hand Trucks

Folding Hand Trucks

Showing 1-10 of 22 results
Aluminum 3-in-1 Convertible Hand Trucks

Aluminum 3-in-1 Convertible Hand Trucks

Steel 3-in-1 Convertible Hand Trucks

Steel 3-in-1 Convertible Hand Trucks

Steel 4-in-1 Convertible Hand Trucks

Steel 4-in-1 Convertible Hand Trucks

Multi-Function Convertible Hand Trucks

Multi-Function Convertible Hand Trucks

Battery Powered Convertible Hand Trucks

Battery Powered Convertible Hand Trucks

Nylon 2-in-1 Convertible Hand Trucks

Nylon 2-in-1 Convertible Hand Trucks