Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3779007

MPN #: 4103208

Mahr MarCal 16 ER Digital Caliper with Rectangular Depth Rod, Friction Wheel, Range 12"/300 mm

Product Description
The Mahr MarCal 16 ER (4103208) is the premium 12"/300mm variant with friction wheel for controlled positioning of larger measurements. Resolution of 0.0005"/0.01mm ensures precision across the extended range. The friction wheel provides smooth slide movement for accurate positioning, while the rectangular depth rod enables stable depth measurements. Built with hardened stainless steel, lapped guideways, and integrated dirt wipers. Reference System stores zero position for immediate measurement readiness. High-contrast 11mm display ensures clear readings. Includes battery, case, and manual.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide


PRICE
$419.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement12 in / 300 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.0015 in
Thumb RollerYes
Fraction OptionNo
Manufacturers Part Number4103208
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo