Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778969

MPN #: 4103206

Mahr MarCal 16 ER Digital Caliper with Rectangular Depth Rod, Friction Wheel, Range 8"/200 mm

Product Description
The Mahr MarCal 16 ER (4103206) delivers 8"/200mm measuring range with precision friction wheel control. Resolution of 0.0005"/0.01mm provides accuracy for demanding measurement tasks. The friction wheel enables smooth, controlled positioning while the rectangular depth rod ensures stable depth readings. Built with hardened stainless steel slide and beam, lapped guideways, and measuring blades for inside measurements. The Reference System stores zero position automatically, and the high-contrast display ensures easy reading. Includes battery, case, and manual. ISO 13385-1 certified.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide


PRICE
$279.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRectangular
Max Measurement8 in / 200 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerYes
Fraction OptionNo
Manufacturers Part Number4103206
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo