Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778896

MPN #: 4103010

Mahr MarCal 16 ER Digital Caliper with Round Depth Rod, No Friction Wheel, Range 6"/150 mm

Product Description
The Mahr MarCal 16 ER (4103010) delivers precision measurements in a compact, easy-to-use design. Featuring a 0-6"/150mm measuring range with 0.0005"/0.01mm resolution and ±0.001"/0.03mm accuracy, this digital caliper is built for demanding production environments. The high-contrast LCD display ensures clear readings, while the Reference System stores zero position for immediate measurement readiness. Hardened stainless steel construction with lapped guideways and integrated dirt wipers provides lasting durability. Includes round depth rod, battery (3-year life), case, and instruction manual. Conforms to ISO 13385-1.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide


PRICE
$179.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRound
Max Measurement6 in / 150 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerNo
Fraction OptionNo
Manufacturers Part Number4103010
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo