Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778933

MPN #: 4103300

Mahr MarCal 16 EWR Digital Caliper with Round Depth Rod, No Friction Wheel, IP67, Range 6"/150 mm

Product Description
The Mahr MarCal 16 EWR (4103300) brings IP67 protection to precision measurement, delivering excellent resistance against dust, coolants, and lubricants. With 0-6"/150mm range and 0.0005"/0.01mm resolution, this waterproof caliper performs reliably in demanding workshop conditions. Features include PRESET for entering numerical values, counting direction reversal, and Reference-Lock/Unlock functions. The round depth rod design, hardened stainless steel construction, and lapped guideways ensure lasting accuracy. Integrated dirt wipers and sealed design protect internal components. Battery life approximately 3 years. ISO 13385-1 compliant.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide


PRICE
$259.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRound
Max Measurement6 in / 150 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4103300
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo