Mahr MarCal 16 EWRi Digital Caliper w/Rectangular Depth Rod, Friction Wheel, IP67, Range 6"/150 mm
Write a Review
|
Questions & Answers (0)
Product Description
The Mahr MarCal 16 EWRi (4103403) is the fully-featured 6" IP67 wireless variant with rectangular depth rod and friction wheel. Integrated wireless data transmission combined with excellent dust, coolant, and lubricant resistance makes it ideal for production floor quality control. The friction wheel enables precise positioning while the rectangular depth rod ensures stable depth readings. Resolution of 0.0005"/0.01mm delivers ±0.001"/0.03mm accuracy. Functions include Reference-Lock/Unlock, PRESET, Hold, and mm/inch conversion. Hardened stainless steel with lapped guideways. High-contrast LCD with 11mm digits. Includes battery, case, and manual.
PRICE
$329.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth Rod Shape | Rectangular |
| Max Measurement | 6 in / 150 mm |
| Resolution/Graduation | 0.0005 in |
Product Details
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Digital Caliper |
| Case | Yes |
| Data Output | Yes |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Accuracy (+/-) | 0.001 in |
| Thumb Roller | Yes |
| Fraction Option | No |
| IP Rating | IP67 |
| Manufacturers Part Number | 4103403 |
| Brand | Mahr |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |