Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778880

MPN #: 4103407

Mahr MarCal 16 EWRi Wireless Digital Caliper, Friction Wheel, IP67, Range 12"/300 mm

Product Description
The Mahr MarCal 16 EWRi (4103407) is the premium 12"/300mm IP67 wireless variant with friction wheel control. Integrated wireless transmission combined with excellent dust, coolant, and lubricant resistance makes it ideal for production measurement of large components. The friction wheel enables precise positioning across the extended measuring range. Resolution of 0.0005"/0.01mm with Reference-Lock/Unlock, PRESET, Hold, and direction reversal functions. No depth rod design optimizes balance for extended range. Built with hardened stainless steel and lapped guideways. High-contrast LCD with 11mm digits. Includes battery, case, and manual.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide


PRICE
$535.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement12 in / 300 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.0015 in
Thumb RollerYes
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4103407
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo