Masimo Corporation 12/15/20e Masimo® SET LNCS 10 ft Patient Cable, White/Red
Write a Review
|
Questions & Answers (0)
Product Description
The Masimo® SET LNCS Patient Cable (10 ft) is designed to connect compatible Masimo LNCS SpO₂ sensors to patient monitoring systems for continuous pulse oximetry monitoring. This reusable cable supports reliable signal transmission between the patient sensor and monitoring device, helping ensure accurate oxygen saturation and pulse rate measurements during patient assessment and care.
Constructed for durability and dependable clinical performance, the cable provides flexibility for patient positioning while maintaining a stable connection to the monitoring equipment. The 10-foot length allows convenient placement of monitoring devices in hospital, emergency, and transport environments.
Designed for use with compatible Masimo LNCS sensors, this patient cable supports dependable pulse oximetry monitoring across a variety of healthcare settings.
Constructed for durability and dependable clinical performance, the cable provides flexibility for patient positioning while maintaining a stable connection to the monitoring equipment. The 10-foot length allows convenient placement of monitoring devices in hospital, emergency, and transport environments.
Designed for use with compatible Masimo LNCS sensors, this patient cable supports dependable pulse oximetry monitoring across a variety of healthcare settings.
PRICE
$709.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 1 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Patient Cable |
| Package Quantity | 1 |
| Color | White/Red |
| Manufacturers Part Number | 11171-000016 |
| Brand | Masimo Corporation |