Masimo Corporation Lifepak® 15 RED LNC 4 ft Patient Cable
Write a Review
|
Questions & Answers (0)
Product Description
The Masimo® RED LNC Patient Cable (4 ft) is designed to connect compatible Masimo sensors to patient monitoring systems for pulse oximetry monitoring. The cable supports reliable signal transmission between the patient sensor and monitoring device, helping ensure accurate oxygen saturation and pulse rate measurements.
The 4-foot cable length provides a compact and convenient connection option while allowing flexibility for patient positioning and monitoring equipment placement.
Designed for use with compatible LIFEPAK® monitoring and defibrillation systems equipped with Masimo® SET® technology, the patient cable supports dependable pulse oximetry monitoring in hospitals, emergency departments, and EMS environments.
The 4-foot cable length provides a compact and convenient connection option while allowing flexibility for patient positioning and monitoring equipment placement.
Designed for use with compatible LIFEPAK® monitoring and defibrillation systems equipped with Masimo® SET® technology, the patient cable supports dependable pulse oximetry monitoring in hospitals, emergency departments, and EMS environments.
PRICE
$519.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 5 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Patient Cable |
| Package Quantity | 1 |
| Color | White/Red |
| Manufacturers Part Number | 11996-000323 |
| Brand | Masimo Corporation |