Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Swivel Caster Shown

Mold-On Rubber Caster - Rigid - 6" Dia. x 2"W Wheel

Rollover image to zoom in

Click image to enlarge

Mold-On Rubber Caster - Rigid - 6" Dia. x 2"W Wheel

Item #: WBB2050852

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $47.95
Clearance Price: $ 25.90
Product Information
Customer Review
Product Q&A
Mold-On Rubber Caster - Rigid - 6" Dia. x 2"W Wheel

Mold-On Rubber Casters are designed with a rubber tire bonded to a corrosion-resistant, lightweight cast aluminum wheel center. Roller bearing wheels with heat-treated double-ball raceway on swivel models. Zinc-plated top plate and legs. 4" x 4-1/2" top plate with slotted 2-5/8" x 3-5/8" to 3"x 3" bolt holes.

Product Specifications

    • HEIGHT INCHES7-1/2
    • CAPACITY LBS410
    • BOLT SPACING INCHES2-5/8 x 3-5/8 to 3 x 3
    • BRANDCircle Caster Engineering
    • MANUFACTURERS PART NUMBER14086070
    • PLATE SIZE4" x 4-1/2"
    • TYPESlotted
    • WHEEL CONSTRUCTIONMold-On Rubber
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPERigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed