Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Snap-Loc® SLCFLSDS3 Lag Screw Double Set (5/16 X 3") Fastens 2 Snaplocs

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Snap-Loc® SLCFLSDS3 Lag Screw Double Set (5/16 X 3") Fastens 2 Snaplocs

Item #: WBB962892

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.02
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Snap-Loc® SLCFLSDS3 Lag Screw Double Set (5/16 X 3") Fastens 2 Snaplocs

Lag Screw Set fastens two "Snaplocs" (E-Track Singles) to most structural wood framing. Includes: 4 Lag Screws (5/16" x 3"). Great for most methods of installation and for where Snaplocs need to be installed from the surface. Made from zinc plated steel with an enormous 3,000 lb. break strength per screw (1,000 lb. working load). "Snaplocs" are E-Track Singles and use positive locking Logistic E-Straps providing safe and secure cargo control anchor points for your Garages, Walls, Ceilings, Floors, Warehouses, Pickup Trucks, Trailers, Truck Racks and virtually anything you want a want a strap on

Product Specifications

    • LENGTH INCHES3
    • WIDTH INCHES5/8
    • HEIGHT INCHES3
    • COLOR FINISHSilver
    • BRANDSNAP-LOC™
    • CONSTRUCTIONSteel
    • DESCRIPTIONHardware Lag Screw Set
    • MANUFACTURERS PART NUMBERSLCFLSDS3
    • PACKAGE QUANTITY(4) Bolts
    • ULTIMATE LOAD STRENGTH CAPACITY LBS.1500
    • WEIGHT LBS.0.25
    • WORKING LOAD LIMIT CAPACITY LBS.500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!