Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TMI Solid Blue Curtain Wall Partition 6 x 10 QSCS-72X120

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

TMI Solid Blue Curtain Wall Partition 6 x 10 QSCS-72X120

Item #: WB985536

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 152.95
Product Information
Customer Review
Product Q&A
Accessories
TMI CURTAIN WALL PARTITION

Industrial Curtain Walls help to Contain Work Area Environments.

Lightweight partitions are excellent temporary walls that offer an inexpensive solution to block dust, overspray and smoke from reaching other work areas. Curtain walls also aid in reducing energy bills by eliminating the need to heat or cool unused warehouse areas. 16 gauge steel tracks install easily using the included universal mounting brackets, and nylon rollers glide smoothly through the tracks for easy partition opening/closing. Durable vinyl curtain includes hook-and-loop fasteners to connect multiple curtains for larger areas. Meets NFPA-701 fire rating standards.

Solid Blue Curtain Wall Partition is constructed of 18.5 oz. PVC coated polyester reinforced vinyl for long life.

Custom Sizes and Colors are available; call for more information.

Product Specifications

    • WIDTH FEET6
    • HEIGHT FEET10
    • COLOR FINISHBlue Panel
    • APPROVAL/REGULATIONSNFPA-701 Fire Rating Standards
    • ASSEMBLYUnassembled
    • BRANDTMI
    • CONSTRUCTIONPVC Coated Polyester Reinforced Vinyl
    • DOOR TYPESolid Blue Curtain
    • MANUFACTURERS PART NUMBERQSCS-72X120
    • MATERIAL WEIGHT RATING18.5 oz.
    • MOUNT TYPEUniversal 16 gauge Steel Tracks

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How to quote/order the product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

How do I quote/order the product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed