Take 15% off your entire order!

Offer applied at checkout

Krueger Sentry Drum Gauge B-15-2-ALLSS - Stainless Bushing, Rods & Float - 2" Fitting

Krueger Sentry Drum Gauge B-15-2-ALLSS - Stainless Bushing, Rods & Float - 2" Fitting

Item #: WBB887717

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$294.50 up to 15% OFF

Price: $249.95

Save $12.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Krueger Sentry Drum Gauge B-15-2-ALLSS - Stainless Bushing, Rods & Float - 2" Fitting

The Barrel Type B drum level gauge is a reliable, swing arm type drum gauge used for monitoring all types of liquid levels. Its simple mechanical design promotes durability, minimal upkeep, quick installation, and easy/inexpensive repairs.

Some examples of liquids this chemical resistant gauge is used for include: DEF gauge, E85 gauge, Caustics gauge, and more.

This liquid level gauge is made to fit a 55 Gallon, 30 Gallon, or 15 Gallon Drum. In the case of the ALL SS drum gauge, we can accommodate 2 inch and 1.5 inch opening sizes. (stainless steel floats do not fit thru the .75 inch openings) Includes a 1 year limited warranty for manufacturer defects.

Note: Other construction and size options are available for custom order. Please Call for details. No minimum order required.

Product Specifications

  • HEIGHT INCHES28
  • ASSEMBLYAssembled
  • BRANDKrueger Sentry Gauge®
  • CONSTRUCTIONStainless Bushing, Stainless Steel Rods, Stainless Float
  • DESCRIPTIONVertical
  • DIAMETER INCHES2
  • LIMITED WARRANTY1 Year
  • MALE OR FEMALEMale
  • MANUFACTURERS PART NUMBERB-15-2-ALLSS
  • PACKAGE QUANTITY1
  • PRESSURE (PSI)Up to 70 psi
  • STYLEAt-A-Glance®
  • THREAD INCHES2 NPT
  • TYPE15 Gallon Drum Level Gauge
  • WEIGHT LBS3
  • WORKING DEPTH INCHES27-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Krueger Sentry 55 Gal Drum Gauge B-55-2-ALLSS - Stainless Bushing, Rods & Float - 2" Fitting

Item #: B887719

Not Yet Rated

Usually ships in 14 to 17 days

$249.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Krueger Sentry Drum Gauge B-15-2-ALLSS - Stainless Bushing, Rods & Float - 2" Fitting

Krueger Sentry Drum Gauge B-15-2-ALLSS - Stainless Bushing, Rods & Float - 2" Fitting

Item #: WBB887717

The item above has been added to your shopping list:

List name

Save Item to

Select List

    X
    Global Assistant
    View All Orders
    X
    Global Assistant