Level Alarms & Gauges
Brand
Length
Width
Material
Type
Height
Capacity
Color
Price
Related Products
This Unit Has a Piercing 120 dB Siren, Self-Charging LiPo Battery Powers the Sump Alarm During Outages for up to 1 Week. This Sump Pump Monitor is Intended for Indoor and Clear Water Applications Only. It Features Built-in Test and Silence Capabilities. Ideal for Those Who Want to Forgo a Complicated Wi-Fi Setup, This Sump Pump Alarm Straps Directly to the Discharge Pipe with Included Mounting Accessories. Its Float Switch with 15 Ft. Cord Will Not Interfere with Sump Operation. It Comes Ready to Install with a Power Cord and Float Switch Bracket that Set up in Just a Few Minutes. This ...
Justrite® 08902 Rigid Brass Safety Drum Faucet Dispensing faucets for horizontal drums. Justrite®'s Self-closing Drum Safety Faucets incorporate an internal flame arrester which prevents flashback of fire into the drum. All faucets are gasketed to prevent leakage. Most faucets for ¾" NPT bung have threading in the spout to accommodate a hose extension. Faucet hose extensions provide extra dispensing accuracy and prevents spills. For trouble-free dispensing of viscous, noncorrosive flammables such as adhesives, paint or heavy oils above 2000 SSU (about 30W oil), use Justrite®'s 2" Gate ...
The Overfill Alert Gauge is a high level visual gauge designed to visually alert you that your AST (tank) is near full. This overfill monitor's simple pop up mechanical design promotes easy installs, maximum durability, and low up front costs. Includes a 1 year limited warranty for manufacturer defects. Note: Other construction and size options are available for custom order. Please Call for details. No minimum order required.
Wi-Fi Enabled Leak Alarm, 2.4GHz, Provides Detection for Water Leaks in Critical Areas. Level Sense will send an alert the moment water is detected via e-mail and/or text message, giving you time to respond before damage occurs. This indoor model is ideal for basements, laundry rooms, bathrooms, mechanical spaces, and other high-risk locations. It comes with two sensor inputs, allowing you to connect an unlimited number of compatible leak detectors or optional accessories. Built-in intelligence provides alerts if AC power is lost (protecting you if the power goes out), and notifies you if ...
This Industry leading Indoor and Outdoor Wi-Fi Enabled High/Low Water Alarm Indicates Visually and Audibly When Liquid Level is too High (90db horn). It Can be Used in Sump Pumps, Water Tanks, Lift Stations, Low Density Oils and Sewage Water. Product Activates When the Water Level in the Basin or Sump Rises Above the Desired level. The 2.4GHz Wireless Enabled Sump Alarm Can Notify You Externally Free Email, Text and or Phone Call, Monitor your Sump from Anywhere in the World. The large (1 inch) LED Indicator Light is Visible from a Distance. This Model Also has a (1 inch) White LED Pilot ...