discount codeFree shipping over 300

Applied at checkout

Krueger Drum Overfill Alert Gauge OF-.75-10 - Aluminum Bushing - PP Float - 3/4" Fitting

Krueger Drum Overfill Alert Gauge OF-.75-10 - Aluminum Bushing - PP Float - 3/4" Fitting

Item #: WBB887772

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 3/4 NPT
  • 1-1/2 NPT
  • 2 NPT

3/4 NPT

$63.20 up to 15% OFF

Price: $53.95

Quantity

Popular item in this category

Customers Also Viewed

Krueger Drum Overfill Alert Gauge OF-.75-10 - Aluminum Bushing - PP Float - 3/4" Fitting

The Overfill Alert Gauge is a high level visual gauge designed to visually alert you that your AST (tank) is near full. This overfill monitor's simple pop up mechanical design promotes easy installs, maximum durability, and low up front costs. Includes a 1 year limited warranty for manufacturer defects.

Note: Other construction and size options are available for custom order. Please Call for details. No minimum order required.

Product Specifications

  • HEIGHT INCHES14
  • ASSEMBLYAssembled
  • BRANDKrueger Sentry Gauge®
  • CONSTRUCTIONAluminum Bushing, Galvanized Rod, Polypropylene Float
  • DIAMETER INCHES2
  • LIMITED WARRANTY1 Year
  • MALE OR FEMALEMale
  • MANUFACTURERS PART NUMBEROF-.75-10
  • PACKAGE QUANTITY1
  • PRESSURE (PSI)Up to 70 psi
  • STYLEAt-A-Glance®
  • THREAD INCHES3/4 NPT
  • TYPEOverfill Alert Gauge
  • WEIGHT LBS2
  • WORKING DEPTH INCHES10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Krueger Drum Overfill Alert Gauge OF-.75-10 - Aluminum Bushing - PP Float - 3/4" Fitting

Krueger Drum Overfill Alert Gauge OF-.75-10 - Aluminum Bushing - PP Float - 3/4" Fitting

Item #: WBB887772

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top