Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TVH Parts 20,000 Btu/Hr Forklift Heater SY6500-24 - 2.5 Amps @ 24 Volts - 170 CFM
See all 10 items in product family

TVH Parts 20,000 Btu/Hr Forklift Heater SY6500-24 - 2.5 Amps @ 24 Volts - 170 CFM

Item #: WBB563247

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 255.95
Product Information
Customer Review
Product Q&A
Accessories
TVH Parts 20,000 Btu/Hr Forklift Heater SY6500-24 - 2.5 Amps @ 24 Volts - 170 CFM

Air enters from the grill, warm air exits through the cores on each side. Top and bottom rear mounting flanges with side hose connections. 3 speed rotary fan switch mounted on top of the housing. Designed for applications with water pressure in excess of 50 psig. 90 Day Limited Warranty.

Product Specifications

    • LENGTH INCHES11-5/8
    • WIDTH INCHES5
    • HEIGHT INCHES10
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDTVH Parts
    • BTU20,000 Btu/Hr
    • CFM170
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERSY6500-24
    • MOTOR SPEED3
    • MOUNTING TYPETop & Bottom Rear Mounting Flanges
    • POWER REQUIREMENTS2.5 Amps @ 24 Volts
    • VOLTAGE24
    • WEIGHT LBS11.60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!