Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TVH Parts Vinyl Forklift Seat SY1811 - 18"L x 23-1/2"W x 18"H
See all 19 items in product family

TVH Parts Vinyl Forklift Seat SY1811 - 18"L x 23-1/2"W x 18"H

Item #: WBB563269

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 81.95
Product Information
Customer Review
Product Q&A
Accessories
TVH Parts Vinyl Forklift Seat SY1811

Fork truck seats provide optimum body support for individual operators. Replaces old, worn out or broken forklift seats with ease using an easy-to-install mounting design. 90 Day Limited Warranty.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES18
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDTVH Parts
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBERSY1811
    • TYPETotal Source
    • WEIGHT LBS21.40

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Best seat in the house!

Your review: Our tow motor had an old ripped and torn seat. It needed replaced! This seat is comfortable, built well and worth the money!

Pros: Easy installation. It bolted right into the existing mount with no drilling or modifications!

Cons: None!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!