Take 15% off your entire order!

Offer applied at checkout

+

DC Powered Forklift Trash Can Dumper - 400 Lb. Capacity

DC Powered Forklift Trash Can Dumper - 400 Lb. Capacity

Item #: WBB2435616

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,922.00 up to 18% OFF

Price: $3,213.00

$535.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,213.00 or save 5% on purchase.

Quantity

DC Powered Forklift Trash Can Dumper - 400 Lb. Capacity

A trash can dumper is the perfect item to minimize the manual lifting of heavy trash cans. The dumper can have receptacles dumped very quickly, saving time and the energy of personnel. After securing the receptacle in place in the chute, the push button control can then be used to maneuver the unit to the desired dump angle. The variety of dump angles ensure a smooth unloading of trash cans, while minimizing the chance for spillage.

Product Specifications

  • LENGTH INCHES112-1/4
  • WIDTH INCHES38-5/16
  • HEIGHT INCHES64
  • CAPACITY LBS400
  • COLOR FINISHYellow
  • ASSEMBLYUnassembled
  • BRANDGlobal Approved
  • CONSTRUCTIONSteel
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERTCD-HLD-400
  • RAISED HEIGHT INCHES125-7/8
  • TYPEDC Power Trash Can Dumper
  • VOLTAGE12
  • WEIGHT LBS684
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DC Powered Forklift Trash Can Dumper with Hopper - 400 Lb. Capacity

Item #: B2435615

Not Yet Rated

Usually ships in 25 to 28 days

$4,023.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DC Powered Forklift Trash Can Dumper - 400 Lb. Capacity

DC Powered Forklift Trash Can Dumper - 400 Lb. Capacity

Item #: WBB2435616

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DC Powered Forklift Trash Can Dumper - 400 Lb. Capacity
    DC Powered Forklift Trash Can Dumper - 400 Lb. Capacity
    DC Powered Forklift Trash Can Dumper - 400 Lb. Capacity
    DC Powered Forklift Trash Can Dumper - 400 Lb. Capacity
    DC Powered Forklift Trash Can Dumper - 400 Lb. Capacity
    DC Powered Forklift Trash Can Dumper - 400 Lb. Capacity
    DC Powered Forklift Trash Can Dumper - 400 Lb. Capacity
    DC Powered Forklift Trash Can Dumper - 400 Lb. Capacity
    DC Powered Forklift Trash Can Dumper - 400 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant