
Customers Also Viewed
All steel chair dolly can easily transport up to 12 stackable chairs. Constructed with formed sides with 1" lip and tubular ends to prevent chairs from coming off. All swivel casters with double ball raceway and non-marking 3" polyolefin wheels. Dolly will accommodate stackable chairs with a leg base of 16" to 23-½" and total depth of 23-½". Dolly is furnished with a convenient towing eye. Durable corrosive resistant powder coat finish. Applications include auditoriums, church, schools, banquet halls and conference centers.
Product Specifications
- LENGTH INCHES24
- WIDTH INCHES24
- HEIGHT INCHES5-1/2
- CAPACITY LBS200
- COLOR FINISHGreen
- ASSEMBLYAssembled
- BRANDFairbanks
- CONSTRUCTIONSteel
- DECK HEIGHT INCHES5-1/2
- LIMITED WARRANTY2 Years
- MANUFACTURERS PART NUMBERLUCD-03-2424-3PH
- PACKAGE QUANTITY1
- WEIGHT LBS24
- WHEEL DIAMETER INCHES3
- WHEEL TYPEPhenolic
There are no questions for this product.

Global Industrial Best Value Senior Aluminum 2-in-1 Convertible Hand Truck - Pneumatic Wheels
Item #: 241666
Free Shipping
$204.95
Popular item in this category
Fairbanks Angle Iron Dolly AI-1627-4HR - 16" x 27" - 4" Hard Rubber Wheels - 1600 Lb. Capacity
Item #: B2218596
Not Yet Rated
Usually ships in 5 to 8 days
$108.95

Fairbanks Stackable Chair Dolly LUCD-03-2424-3PH - 24" x 24" - 3" Phenolic Wheels - 200 Lb. Capacity
$83.95
- Product Information
- Customer Review
- Product Q&A
- Accessories