discount codeFree shipping over 300

Applied at checkout

Dutro 1350 Movers Dolly 25 x 18 5" Rubber Wheels 1400 Lb. Capacity

Dutro 1350 Movers Dolly 25 x 18 5" Rubber Wheels 1400 Lb. Capacity

Item #: WB986591

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $151.95

Quantity

Popular item in this category

Dutro 1355 Movers Dolly 25 x 18 5" Swivel & Rigid Wheels 1300 Lb. Capacity

Usually ships in 10 to 13 days

Not Yet Rated

$154.95

Customers Also Viewed

Dutro MOVERS DOLLY

Our Dutro Movers Dolly safely transports valuable cargo. The carpeted deck surface helps retain the load and offers scratch-free transportation. Durable steel construction is designed to last a lifetime.

Product Specifications

  • LENGTH INCHES25
  • WIDTH INCHES18
  • HEIGHT INCHES8-1/2
  • CAPACITY LBS1400
  • ASSEMBLYAssembled
  • BRANDDutro
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER1350
  • TYPEMovers Dolly
  • WEIGHT LBS23
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPE(4) Axle-Mounted Mold-On Rubber Rigid
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dutro 1350 Movers Dolly 25 x 18 5" Rubber Wheels 1400 Lb. Capacity

Dutro 1350 Movers Dolly 25 x 18 5" Rubber Wheels 1400 Lb. Capacity

Item #: WB986591

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top