discount codeFree shipping over 300

Applied at checkout

JET® L100 Series Manual Chain Hoist 1-1/2 Ton, 15 Ft. Lift

JET® L100 Series Manual Chain Hoist 1-1/2 Ton, 15 Ft. Lift

Item #: WBB1531925

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$665.26 up to 33% OFF

Price: $444.99

Quantity

Popular item in this category

JET® L100 Series Manual Chain Hoist 2 Ton, 15 Ft. Lift

Usually ships in 2 to 5 days

Not Yet Rated

$575.99

Customers Also Viewed

JET® L100 Series Manual Chain Hoist 1-1/2 Ton, 15 Ft. Lift

JET® L-100 Series hand chain hoist integrates safety, durability and innovation enabling it to operate in the most demanding industrial environments. Safety features such as optional overload protection prevents the hoist from lifting damaging loads beyond its rated capacity. The JET® exclusive innovation showcased in the patented fused brake system reduces maintenance costs and limits downtime. JET® is so confident in the durability of the fused brake design we back it with an industry leading lifetime replacement warranty. The JET® L-100 is available in 1/4 ton to 20 ton capacities and standard lifts of 10, 15, 20, and 30 feet (custom lifts available). Regardless of how harsh the environment, the JET® L-100 Series hand chain hoist is engineered to perform.

Safety
  • Patented Fused Brake Design- Proven durability that increases safety with a lifetime replacement warranty
  • Weston Style Dual Pawl Brake System- Double pawl design increases safety
  • Alloy Steel Hooks- Industrial rated hooks rotate 360 degrees for easy rigging. Hooks slowly stretch to indicate an overload situation increasing jobsite safety
Durability
  • Sealed Ball Bearing Design- Increases efficiency and promotes smooth operation
  • Cast Steel Safety Latches- Increased durability with heavy duty safety latches secured with Allen screws and lock nuts
  • Heat Treated Load Plates- Heat treated, case hardened and corrosive resistant coated internal parts extend the life of the hoist in the harshest of environments
  • Grade 100 Load Chain- Corrosive resistant grade 100 load chain is stronger than grade 80 load chain extending the life of the hoist
  • All Steel Construction- Impact resistant covers that provide durability and protection
  • Compact Design- Smaller body and lightweight design for low headroom applications and use in confined areas
Standards
  • Industry- Complies with OSHA Regulations, ANSI / ASME B30.16 and HST-2 Standards
  • Certification- Load tested to 125% of capacity with certificate


Product Specifications

  • LENGTH INCHES15-1/8
  • WIDTH INCHES11-7/16
  • HEIGHT INCHES9
  • CAPACITY LBS3300
  • COLOR FINISHWhite
  • APPROVAL/REGULATIONSOSHA, ANSI / ASME B30.21 7 HST-3 Standards
  • ASSEMBLYAssembled
  • BRANDJET®
  • CHAIN FALLS1
  • CONSTRUCTIONSteel
  • HEAD ROOM INCHES13-3/4
  • LIFT FEET15
  • LIMITED WARRANTYLifetime Warranty
  • MANUFACTURERS PART NUMBER101615
  • OPERATIONManual
  • PACKAGE QUANTITY1
  • REFERENCE #L100-150-15
  • TYPEManual Chain Hoist
  • WEIGHT LBS43.2
  • UPC662755946943
  • HAND CHAIN OVERHAUL FT. TO LIFT LOAD 1 FT.57
  • HANDLE LEVER LENGTH INCHES77
  • LOAD CHAIN DIA/MM7.1 x 21
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JET® L100 Series Manual Chain Hoist 1-1/2 Ton, 15 Ft. Lift

JET® L100 Series Manual Chain Hoist 1-1/2 Ton, 15 Ft. Lift

Item #: WBB1531925

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top