Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
R&M EZ Lift RLP1500 Premium Manual Lever Hoist 1.5 Ton Capacity, Single Fall with 15' Lift

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

R&M EZ Lift RLP1500 Premium Manual Lever Hoist 1.5 Ton Capacity, Single Fall with 15' Lift

Item #: WBB1107324

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 597.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
R&M, EZ Lift, RLP1500, Premium Manual Lever Hoist, 1.5 Ton Capacity, Single Fall with 15' Lift

High strength, grade 100 alloy steel load chain with zinc plated finish for corrosion resistance. Rugged steel construction and epoxy paint for durability. Compact and light-weight design make this hoist extremely versatile. Operates in tight spaces with 360° handle rotation and a 15° handle recovery. Smooth free wheel ability for ease of chain adjustment when rigging the load. Hooks are alloy steel, heat treated and equipped with hook latches and inspection points. Open chain path for simple inspection and cleaning. Dual pawl Weston-style brake with two friction discs provides four braking surfaces. Machined chain sprocket provides smoother, more efficient operation. Meets or exceeds international standards, including ASME B30.21.

Product Specifications

    • LENGTH INCHES14
    • WIDTH INCHES13
    • HEIGHT INCHES14
    • CAPACITY LBS3000
    • COLOR FINISHYellow Epoxy Paint
    • ASSEMBLYAssembled
    • BAIL OPENING INCHES1.575
    • BRANDR&M
    • CHAIN FALLSSingle Fall
    • CONSTRUCTIONSteel
    • HANDLE LENGTH INCHES16.14
    • LIFT FEET15
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • SERIESRLP
    • STYLEPremium Manual Lever Hoist
    • TYPERLP1500
    • WEIGHT LBS29.66
    • UPC736211064578

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed