Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suncast® Commercial Standard Duty Steel Platform Truck MDPTSD2448 - 48 x 24 - 1000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 189 items in product family

Suncast® Commercial Standard Duty Steel Platform Truck MDPTSD2448 - 48 x 24 - 1000 Lb. Cap.

Item #: WBB2232388

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $759.00 Save up to 58%
Promotion Price: $ 319.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Suncast® Commercial Standard Duty Steel Platform Truck MDPTSD2448 - 48 x 24 - 1000 Lb. Capacity

13 Gauge steel platform for heavy duty performance. Powder coated steel on both the handle and the frame. 8" Smooth rolling casters. Variable front caster system - foot petal adjusts casters from fixed to rigid for full range maneuvering when desired. Stowable handle - conveniently stows under platform bed when not in use. Integrated Brake - holds platform in place for loading and unloading.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES40
    • CAPACITY LBS1000
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDSuncast Commercial®
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES2
    • HANDLE STYLEStowable
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERMDPTSD2448
    • PACKAGE QUANTITY1
    • WEIGHT LBS106.37
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!