Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ 50733 MRI Cayman 4' Lab Island Lab Cart, 48"W x 24"D x 37"H, White
See all 6 items in product family

TrippNT™ 50733 MRI Cayman 4' Lab Island Lab Cart, 48"W x 24"D x 37"H, White

Item #: WBB1915961

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,132.00 Save up to 13%
Price: $ 1,850.00
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ 50733 MRI Cayman 4' Lab Island Lab Cart, 48"W x 24"D x 37"H, White

TrippNT's White Polyethylene MRI Cayman Lab Island 4 Foot Lab Cart is constructed from non-ferrous, durable, resistant, high density polyethylene and is designed for those who need a large amount of storage and work space. The integrated locking mechanism can be locked with the use of a padlock (not included) that keeps the tambour door securely locked in place until the lock is disengaged allowing the door to roll up and into the cart. Inside the MRI Cayman Lab Island features a generous amount of storage space with a built-in shelf that lets you keep the supplies that you use most closest to your reach. Even fully loaded, the MRI Cayman Lab Island can be easily maneuvered by one person with the aid of its 3 inch casters.

Features:
  • Non-ferrous 4 foot lockable cabinet
  • High density polyethylene construction
  • PVC Roll top door disappears when open
  • Large interior storage area
  • Seamless one piece polyethylene top
  • 1 center shelf
  • 3 inch casters

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER50733
    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES37
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • CONSTRUCTIONHigh Density Polyethylene/PVC
    • DESCRIPTIONMRI Cayman Lab Island Lab Cart
    • DRAWER QUANTITY--
    • PACKAGE QUANTITY1
    • SHELF QUANTITY1
    • WEIGHT LBS121
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPEMR Conditional Casters with brakes
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!