Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ 51019 White Tall Titled Shelf Cart with Bulk Storage Area, 19"W x 17"D x 57"H
See all 35 items in product family

TrippNT™ 51019 White Tall Titled Shelf Cart with Bulk Storage Area, 19"W x 17"D x 57"H

Item #: WBB1915990

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $513.00 Save up to 13%
Price: $ 445.95
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ 51019 White Tall Titled Shelf Cart with Bulk Storage Area, 19"W x 17"D x 57"H

Features:
  • Secures supplies at 45 degree angle
  • White resistant PVC plastic & acrylic construction
  • Large bulk storage compartment
  • 8 shelves (4 on each side)
  • Spring loaded hinged acrylic door
  • 4 swivel casters; 2 with brakes
  • Pushes easily by holding cart
  • Easy stocking and removal of supplies
  • 19 x 57 x 17 inches (W x H x D)
  • 28 pounds

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER51019
    • LENGTH INCHES19
    • WIDTH INCHES17
    • HEIGHT INCHES57
    • ASSEMBLYAssembled
    • COLOR FINISHWhite
    • CONSTRUCTIONPVC/Acrylic
    • DESCRIPTIONPVC Tall Titled Shelf Cart with Bulk Storage Area
    • DRAWER QUANTITY--
    • PACKAGE QUANTITY1
    • SHELF QUANTITY8
    • WEIGHT LBS28
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPERubber, 4 Swivel Casters, 2 with Brakes
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!