Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ Deluxe Medical Cart with Clear Hinged Door, Gum Drop Purple, 23"W x 19"D x 35"H
See all 35 items in product family

TrippNT™ Deluxe Medical Cart with Clear Hinged Door, Gum Drop Purple, 23"W x 19"D x 35"H

Item #: WBB1915970

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $737.72 Save up to 16%
Price: $ 619.00
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ Deluxe Medical Cart with Clear Acrylic Hinged Door, 23"W x 19"D x 35"H

Features:
  • Organizes, stores and secures supplies
  • 3 large full extension drawers
  • Drawer: 12-3/4 x 3-5/8 x 15-7/8 inches (W x H x D)
  • Lockable, clear acrylic hinged door
  • Bulk storage area
  • Document holder
  • Pen & tool holder
  • Gloves & Kimwipe dispensers
  • Durable white polyethylene construction
  • 6 side shelves
  • 3 inch rubber casters (2 with brakes)
  • Built in, easy-to-grab handles
  • Professional, clean appearance
  • Fully assembled
  • Available in 13 colors

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER51427
    • LENGTH INCHES23
    • WIDTH INCHES19
    • HEIGHT INCHES35
    • ASSEMBLYAssembled
    • COLOR FINISHGum Drop Purple
    • CONSTRUCTIONHDPE / PETG
    • DESCRIPTIONCore DX Medical Cart with Hinged Door
    • DRAWER DIMENSIONS(3) 3-5/8"
    • DRAWER QUANTITY3
    • PACKAGE QUANTITY1
    • SHELF QUANTITY6
    • TYPELab Cart
    • WEIGHT LBS58
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPERubber, 4 Swivel Casters, 2 with Brakes
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed