Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ 51641 Element Healthcare Cart Oxygen Tank Mount with Security Straps 6"W x 5"D x 18"H

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

TrippNT™ 51641 Element Healthcare Cart Oxygen Tank Mount with Security Straps 6"W x 5"D x 18"H

Item #: WBB2097608

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $113.09 Save up to 16%
Price: $ 94.95
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ 51641 Element Healthcare Cart Oxygen Tank Mount with Security Straps 6"W x 5"D x 18"H

TrippNT's 51641 Element Healthcare Cart Oxygen Tank Holder fits all Element Series Carts. This oxygen tank holder provides secure transport of one D or E Oxygen tank. Base made of high density polyethylene, secures tank with straps. All TrippNT products have a 100% Total Lifetime Replacement Guarantee.

**Please Note:
  • This unit is ONLY compatible with TrippNT Element Series Carts
  • This unit must be installed at manufacturer
Documents

Documents are in PDF format

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER51641
    • LENGTH INCHES6
    • WIDTH INCHES5
    • HEIGHT INCHES18
    • COLOR FINISHWhite
    • CONSTRUCTIONHDPE
    • DESCRIPTIONElement Cart Oxygen Tank Mount
    • FOR USE WITHTrippNT Element Series Carts
    • PACKAGE QUANTITY1
    • TYPEAccessories
    • WEIGHT LBS6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed