Harloff Classic Tall Six Drawer Emergency Cart Standard Package, Red - 6400
See all 67 items in product family

Harloff Classic Tall Six Drawer Emergency Cart Standard Package, Red - 6400

Item #: WBB502642

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,495.00 Save up to 20%
Price: $ 1,203.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Harloff Classic Tall Six Drawer Emergency Cart Standard Package, Red - 6400

Construction:
  • Sturdy, uni-body steel construction
Features:
  • Painted steel break-away lock bar
  • Pack of 100 break-away seals
  • 30" of vertical drawer space
  • Cabinet and drawer design allows for customized drawer configurations
  • Painted steel top rail
  • Stabilizing pontoon bumpers
  • Five-inch (12.7 cm) ball-bearing premium casters, all full swivel-one tracking, one braking
  • Removable plastic top
  • Pre-drilled threaded holes for side mounted accessories
  • Ball-bearing full extension drawer slides
  • Latex free
  • Durable, hard-baked powder coat finish
  • Cart is delivered assembled
  • Twelve year warranty on manufactured parts
Internal Drawer Dimensions:
  • 23"W x 17"D
Drawer Configuration:
  • (4) - 3"
  • (1) - 6"
  • (1) - 12"
Assembled Dimensions:
  • 45.75" H x 32" W x 22" D (116.2 cm H x 81.3 cm W x 55.9 cm D)
  • Cart weight: 128 lbs (58.6 kg)


Documents

Documents are in PDF format

Product Specifications

    • BRANDHarloff
    • MANUFACTURERS PART NUMBER6400RD
    • LENGTH INCHES32
    • WIDTH INCHES22
    • HEIGHT INCHES45-3/4
    • ASSEMBLYAssembled
    • COLOR FINISHRed
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY6
    • PROMOTIONEveryday Low Price
    • SHELF QUANTITY--
    • STYLEClassic Line
    • TYPEEmergency Cart
    • WEIGHT LBS152
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber Swivel, (1) Swivel Lock, (1) Brake

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!