Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PVC Hinged Top Basket Truck, 6 Bu, Light Blue Vinyl, Wood Base, All Swivel

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

PVC Hinged Top Basket Truck, 6 Bu, Light Blue Vinyl, Wood Base, All Swivel

Item #: WBB2260026

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 235.95
Product Information
Customer Review
Product Q&A
PVC Hinged Top Basket Truck, 6 Bu, Light Blue Vinyl, Wood Base, All Swivel

Secure material handling cart, for all applications from linen storage, sports equipment, theater storage & more. Black PVC lid with heavy duty hinges and hasps

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES20
    • HEIGHT INCHES28.5
    • CAPACITY BUSHEL6
    • CAPACITY CUBIC FEET7.1
    • COLOR FINISHLight Blue
    • ASSEMBLYAssembled
    • BRANDRoyal Basket Trucks
    • CONSTRUCTIONHardwood Base & Steel Wire Frame
    • LINERVinyl
    • OVERALL HEIGHT INCHES28-1/2
    • WEIGHT LBS42
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEPolyurethane Swivel
    • Wheel Diameter Inches4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed