Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metro qwikSLOT Wire Stock Trucks - 48" Wx24" Dx68" H

Rollover image to zoom in

Click image to enlarge

Metro qwikSLOT Wire Stock Trucks - 48" Wx24" Dx68" H

Item #: WBB2067859

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 700.00
Product Information
Customer Review
Product Q&A
Accessories
Metro qwikSLOT Wire Stock Trucks - 48" Wx24" Dx68" H

Customize this versatile METRO qwikSLOT 3-Sided Wire Stock Truck to suit your needs with easily adjustable and removable qwikSLOT wire shelves. Open-wire design provides a clear view into truck. Three side panels provide safe transport of goods. Each unit includes two fixed shelves (bottom plus one in the middle or above for proper rigidity) and enclosure panels. Order optional qwikSLOT shelves to customize the truck for your material handling job. Optional qwikSLOT shelves are supported by clips that snap into posts at 1" intervals. Durable Super Erecta Brite finish.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES68
    • CAPACITY LBS800
    • BRANDMetro®
    • CASTER HEIGHT INCHES5
    • CASTER TYPERubber
    • CONSTRUCTIONSteel
    • SHELF QUANTITY2
    • STYLEqwikSLOT™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed