Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metro Super Erecta Shelf Trucks with Solid Galvanized Shelves - 60"W x 18"D Shelf

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Metro Super Erecta Shelf Trucks with Solid Galvanized Shelves - 60"W x 18"D Shelf

Item #: WBB2068298

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 372.95
Product Information
Customer Review
Product Q&A
Accessories
Metro Super Erecta Shelf Trucks with Solid Galvanized Shelves - 60" Wx18" D Shelf

METRO Super Erecta Shelf Trucks with Solid Galvanized Shelves feature rust-resistant, galvanized shelves that won’t scratch like painted shelves. -1/8" raised edge around entire shelf perimeter contains spills. Shelves adjust in 1" increments along entire length of SiteSelect posts. 5" polyurethane casters feature 3-1/2" dia. donut bumpers to protect walls from scrapes. NSF certified.

Product Specifications

    • HEIGHT INCHES68
    • CAPACITY LBS900
    • BRANDMetro®
    • CASTER HEIGHT INCHES5
    • CASTER TYPEPolyurethane
    • CONSTRUCTIONSteel
    • SHELF LENGTH INCHES60
    • SHELF QUANTITY4
    • SHELF WIDTH INCHES18
    • STYLESuper Erecta

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!