Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle® UC7032133 Stainless Steel Utility Cart 3 Shelf 700 Lb. Cap. 21x33
See all 21 items in product family

Carlisle® UC7032133 Stainless Steel Utility Cart 3 Shelf 700 Lb. Cap. 21x33

Item #: WBB642523

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,368.84 Save up to 41%
Price: $ 807.00
Product Information
Customer Review
Product Q&A
Accessories
Stainless Steel Utility Cart, 3 Shelf 700 Lbs. Capacity 21" x 33" - Stainless Steel
  • Knock-down Utility Carts provide an economical solution for transport needs
  • Utility carts are constructed of heavy gauge stainless steel for superior strength and durability
  • Easy to clean tig welded construction provides added durability as compared to other, spot welded utility carts
  • Available in 300lb, 500lb, and 700lb capacities; Knock-down version available in 400lb capacity

Product Specifications

    • LENGTH INCHES35-3/4
    • WIDTH INCHES21
    • HEIGHT INCHES36
    • CAPACITY LBS700
    • COLOR FINISHStainless Steel
    • ASSEMBLYUnassembled
    • BRANDCarlisle
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERUC7032133
    • PACKAGE QUANTITY1
    • SHELF LENGTH INCHES33
    • SHELF QUANTITY3
    • SHELF SPACING INCHES11-3/4
    • SHELF WIDTH INCHES21
    • TYPEWelded
    • WEIGHT LBS109
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPENon-Marking Soft Rubber Casters, 2 Rigid, 2 Swivel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!