Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle® UC5032135 Stainless Steel Utility Cart 500 Lb. Capacity 21x35
See all 20 items in product family

Carlisle® UC5032135 Stainless Steel Utility Cart 500 Lb. Capacity 21x35

Item #: WBB642494

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $862.95 Save up to 37%
Price: $ 545.00
Product Information
Customer Review
Product Q&A
Accessories
Stainless Steel Utility Cart 500 Lbs. Capacity 21" x 35" - Stainless Steel
  • Knock-down Utility Carts provide an economical solution for transport needs
  • Easy to clean tig welded 18-10 Stainless Steel construction provides added durability as compared to other, spot welded utility carts
  • Available in 300lb, 500lb, and 700lb capacities; Knock-down version available in 400lb capacity
  • Non-marking soft rubber bumpers prevent scratches and scuffs on walls

Product Specifications

    • LENGTH INCHES35
    • WIDTH INCHES21
    • HEIGHT INCHES36
    • CAPACITY LBS500
    • COLOR FINISHStainless Steel
    • ASSEMBLYUnassembled
    • BRANDCarlisle
    • CONSTRUCTION12-gauge Powder Coated Steel
    • MANUFACTURERS PART NUMBERUC5032135
    • PACKAGE QUANTITY1
    • SHELF LENGTH INCHES35
    • SHELF QUANTITY3
    • SHELF SPACING INCHES13.75
    • SHELF WIDTH INCHES21
    • TYPEWelded
    • WEIGHT LBS70
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPENon-Marking Soft Rubber Casters, 4 Swivel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!