Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Mfg.® Low Deck Service Cart LDO-2436-3-95 - 36-1/4"L x 24-1/4"W  1200 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Durham Mfg.® Low Deck Service Cart LDO-2436-3-95 - 36-1/4"L x 24-1/4"W 1200 Lb. Capacity

Item #: WBB1958762

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 247.95
Product Information
Customer Review
Product Q&A
Accessories
Durham Mfg.® Low Deck Service Cart LDO-2436-3-95 - 36-1/4"L x 24-1/4"W 1200 Lb. Capacity

  • 1-1/2" x 1/8" angle iron frame
  • All welded 14 gauge steel shelves
  • Top shelf has lips down and bottom shelf has lips up to retain items during transport
  • Shelf clearance is 7-9/16"
  • Tubular offset handle allows easy mobility
  • (2) swivel and (2) rigid
  • Ships fully assembled
  • Durable, textured, gray powder coat finish


Product Specifications

    • LENGTH INCHES37-1/2
    • WIDTH INCHES24-1/4
    • HEIGHT INCHES37-1/2
    • CAPACITY LBS1200
    • COLOR FINISHGray
    • ASSEMBLYAll-welded
    • BRANDDurham Mfg.®
    • CONSTRUCTION12-gauge Steel
    • DECK HEIGHT INCHES9-1/4
    • HANDLE TYPETubular
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERLDO-2436-3-95
    • OVERALL LENGTH INCHES37-1/2
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS400
    • SHELF CONSTRUCTIONSteel
    • SHELF LENGTH INCHES36-1/4
    • SHELF QUANTITY3
    • SHELF SPACING INCHES7-9/16
    • SHELF TYPETop Flat Shelf; Middle & Lower Tray Shelves (1.5" Lip)
    • SHELF WIDTH INCHES2-1/4
    • TOP SHELF HEIGHT INCHES27-5/8
    • TYPETop Lip Down
    • WEIGHT LBS88
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane
    • Wheel Diameter Inches5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed