Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relius Elite Premium All-Welded Platform Trucks 3 Wire Side Panels 60'Wx30"D Deck 8" Rubber Casters

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Relius Elite Premium All-Welded Platform Trucks 3 Wire Side Panels 60'Wx30"D Deck 8" Rubber Casters

Item #: WBB2068236

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 571.00
Product Information
Customer Review
Product Q&A
"Relius Elite Premium All-Welded Platform Trucks 3 Wire Side Panels 60'Wx30""D Deck 8"" Rubber Casters

Durable all-welded RELIUS ELITE Premium All-Welded Platform Trucks feature wire side panels that provide good visibility and increased air flow. 23""H panels are constructed of 2-1/4"" square, -1/4"" dia. wire mesh. Mar-resistant powder coat finish.

"

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES23
    • CAPACITY LBS2000
    • COLOR FINISHBlue
    • BRANDRelius Elite™
    • DECK HEIGHT INCHES10
    • OVERALL HEIGHT INCHES33
    • TYPE3-sided
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEBlack Mold-On Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!