Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relius Solutions Zinc Shelf For Square-Post Open-Wire Shelving - 24"D - 60" - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Relius Solutions Zinc Shelf For Square-Post Open-Wire Shelving - 24"D - 60" - Pkg Qty 2

Item #: WBB2051829

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$86.95 each

Sold in packages of 2

Price: $173.90
Product Information
Customer Review
Product Q&A
Accessories
Relius Solutions Zinc Shelf For Square-Post Open-Wire Shelving - 24"D - 60"

RELIUS SOLUTIONS Zinc Shelves for Square-Post Open Wire Shelving adjust in 2" increments. Shelf clips included. Zinc-plated with rust- and corrosion-resistant lacquer coating. Order in quantities of 2, priced each.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed