Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Both Sizes

Bel-Art Cone Style Acid/Solvent Bottle Carrier 169580000, Polyethylene, Holds 4L Bottle, 1/PK - Pkg Qty 4
See all 8 items in product family

Bel-Art Cone Style Acid/Solvent Bottle Carrier 169580000, Polyethylene, Holds 4L Bottle, 1/PK - Pkg Qty 4

Item #: WBB1116104

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $403.40 Save up to 10%
$90.95 each

Sold in packages of 4

Price: $363.80
Product Information
Customer Review
Product Q&A
Bel-Art Cone Style Acid/Solvent Bottle Carrier 169580000, Polyethylene, Holds 4L Bottle, 1/PK

Polyethylene carriers with epoxy coated, heavy-gauge steel wire bails have wide ribs in both the sides and on the bottom to support and cushion bottles.

Features:
  • Cone style lid has a 16 mm (5/8") opening in the top for insertion of tubing; simplifies the transfer of liquids without pouring
  • Truncated style lid permits pouring without the removal of the lid
  • Designed to hold standard US reagent bottles
Note: Sold in Case Qty. of 4 units, priced per full case.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER169580000
    • DESCRIPTIONCone Style Acid/Solvent Bottle Carrier
    • COLORWhite
    • MATERIALPE
    • LENGTH INCHES8
    • WIDTH INCHES8
    • HEIGHT INCHES14-3/8
    • CAPACITY4L Bottle
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!