Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Book Bottle 109390005, Polypropylene, 5 Liters, 3-7/16" x 9-1/2" x 14-3/4", Clear, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Bel-Art Book Bottle 109390005, Polypropylene, 5 Liters, 3-7/16" x 9-1/2" x 14-3/4", Clear, 1/PK

Item #: WBB1116179

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 83.95
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Book Bottle 109390005, Polypropylene, 5 Liters, 3-7/16" x 9-1/2" x 14-3/4", Clear, 1/PK

Unique, polypropylene book bottle stacks book-like on shelves for efficient use of space.

Features:
  • Includes top handle and convenient front grip hold for easy removal from a shelf
  • Capacity: 5 liters (1.25 gallons)
  • Graduated markings on front in liters


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER109390005
    • DESCRIPTIONBook Bottle
    • COLORClear
    • MATERIALPP
    • LENGTH INCHES3-7/16
    • LENGTH8.9cm
    • WIDTH INCHES9-1/2
    • WIDTH24.1cm
    • HEIGHT37.5cm
    • HEIGHT INCHES14-3/4
    • CAPACITY5L
    • TYPEPlastic Bottles
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!