Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With All Color Options

Bel-Art Easyplate™ Petri Dish Rack 189820014, Holds (84) 100mm Dishes, 14-1/2"H, Natural, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Bel-Art Easyplate™ Petri Dish Rack 189820014, Holds (84) 100mm Dishes, 14-1/2"H, Natural, 1/PK

Item #: WBB1115485

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $204.90 Save up to 6%
Price: $ 192.95
Product Information
Customer Review
Product Q&A
Bel-Art Easyplate™ Petri Dish Rack 189820014, Holds (84) 100mm Dishes, 14-1/2"H, Natural, 1/PK

Increase workspace and efficiently transport large quantity of Petri dishes. 36-13/16 cm (14-1/2") high size holds eighty-four 100 mm Petri dishes.

Features:
  • Silicone holding strips grip each Petri dish; easily insert and remove groups of dishes without disturbing upper or lower dishes
  • Side labels provide space for critical sample identification
  • Lightweight, chemical resistant polycarbonate
  • Autoclavable at 121°C (250°F)
  • Turntable (189821000) sold separately
  • Optional ball bearing turntable with 6-inch HDPE center post and white styrene turntable allows dishes to be easily accessed on any side; can be easily cleaned with alcohol-based disinfectant


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER189820014
    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES14-1/2
    • DESCRIPTIONEasyplate™ Petri Dish Rack
    • CONSTRUCTIONPolycarbonate
    • COLORNatural
    • CAPACITY100mm Petri Dishes
    • PACKAGE QUANTITY1
    • PLACES84

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!