Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

INCLUDES RACK ONLY

Bel-Art Indexed Rack 187450023, For 10-13mm Tubes, 90 Places, Standard Numbering, White, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Bel-Art Indexed Rack 187450023, For 10-13mm Tubes, 90 Places, Standard Numbering, White, 1/PK

Item #: WBB1116167

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($101.85)

List Price: $35.15 Save up to 3%
Price: $33.95
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Indexed Rack 187450023, For 10-13mm Tubes, 90 Places, Standard Numbering, White, 1/PK

Round holes with tight tolerances hold 13 mm tubes firmly for accurate processing reducing lost samples and potential damage to instruments. Increased efficiency is achieved by using the numbered locations for programming, resulting in higher throughput.

Features:
  • Designed for automated liquid handling systems
  • Ideal when cell identification/location is critical; typical applications include robotic sample processing equipment which uses 3 or 4 racks per unit
  • Excellent tool for clinical laboratories in identifying test tube locations for multiple samples
  • Available in either standard or serpentine numbering patterns
  • Numbers clearly silk-screened on the top of the rack
  • Made of autoclavable white polypropylene
  • Dimensions: 25 x 10-1/2 x 5-5/8 cm H (9-3/4 x 4-1/8 x 2-3/16")


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER187450023
    • LENGTH INCHES9-3/4
    • WIDTH INCHES4-1/8
    • HEIGHT INCHES2-3/16
    • DESCRIPTIONIndexed Rack - Standard Numbering
    • CONSTRUCTIONPolypropylene
    • COLORWhite
    • CAPACITY10-13mm Tubes
    • PACKAGE QUANTITY1
    • PLACES90
    • ROWS6 x 15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!