Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Rack Only

Bel-Art Poxygrid® Petri Dish Mini Rack 189790006, Holds (6) 100mm Dishes, Blue, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Bel-Art Poxygrid® Petri Dish Mini Rack 189790006, Holds (6) 100mm Dishes, Blue, 1/PK

Item #: WBB1115401

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($81.00)

List Price: $21.05 Save up to 4%
Price: $20.25
Product Information
Customer Review
Product Q&A
Bel-Art Poxygrid® Petri Dish Mini Rack 189790006, Holds (6) 100mm Dishes, Blue, 1/PK

The epoxy-coated steel wire Petri Dish Mini Rack helps keep benchtops neat and organized.

Features:
  • Holds six 100 mm Petri dishes with lids
  • Ideal for lab transport and incubation of dishes
  • Epoxy coated steel wire is chemical and corrosion resistant and steam autoclavable at 121°C (250°F)


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER189790006
    • LENGTH INCHES5-1/4
    • WIDTH INCHES3-1/4
    • HEIGHT INCHES4-3/4
    • DESCRIPTIONPoxygrid® Petri Dish Mini Rack
    • CONSTRUCTIONEpoxy-Coated Steel Wire
    • COLORBlue
    • CAPACITY100mm Petri Dishes
    • PACKAGE QUANTITY1
    • PLACES6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!