Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Inlcudes Rack Only

Bel-Art Poxygrid® 50ml Centrifuge Tube Rack 187940000, For 25-30mm Tubes, 8 Places, Blue 1/PK - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Bel-Art Poxygrid® 50ml Centrifuge Tube Rack 187940000, For 25-30mm Tubes, 8 Places, Blue 1/PK - Pkg Qty 12

Item #: WBB1115975

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $518.40 Save up to 8%
$39.95 each

Sold in packages of 12

Price: $479.40
Product Information
Customer Review
Product Q&A
Bel-Art Poxygrid® 50ml Centrifuge Tube Rack 187940000, For 25-30mm Tubes, 8 Places, Blue 1/PK

Made of epoxy-coated steel wire, these racks hold up to thirty-six 50 ml centrifuge tubes in holes 30 mm square.

Features:
  • Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis
  • Temperature range -223°C (-369°F) to 121°C (250°F); autoclavable


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER187940000
    • LENGTH INCHES3-3/16
    • WIDTH INCHES5-7/8
    • HEIGHT INCHES3-5/8
    • DESCRIPTIONPoxygrid® Centrifuge Tube Rack
    • CONSTRUCTIONEpoxy-Coated Steel Wire
    • COLORBlue
    • CAPACITY50ml Centrifuge Tubes
    • FOR USE WITH25-30mm Tubes
    • PACKAGE QUANTITY1
    • PLACES8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!