Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Poxygrid® "Half-Size" Test Tube Rack, For 18-20mm Tubes, 20 Places, Blue, 1/PK - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Bel-Art Poxygrid® "Half-Size" Test Tube Rack, For 18-20mm Tubes, 20 Places, Blue, 1/PK - Pkg Qty 24

Item #: WBB1115427

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $709.20 Save up to 5%
$27.95 each

Sold in packages of 24

Price: $670.80
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Poxygrid® "Half-Size" Test Tube Rack, For 18-20mm Tubes, 20 Places, Blue, 1/PK

Excellent space-savers for use in water baths, laminar flow hoods, fume hoods or any place where space is limited. Blue for general lab use.

Features:
  • Chemical and corrosion-resistant steel wire racks are coated with heat-cured epoxy
  • Unaffected by organic solvents, salts, weak acids and weak alkalis
  • Will withstand a temperature range of -223°C (-369°F) to 121°C (250°F); autoclavable


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER187882001
    • LENGTH INCHES4-15/16
    • WIDTH INCHES4-1/4
    • HEIGHT INCHES2-1/2
    • DESCRIPTIONPoxygrid® "Half-Size" Test Tube Rack
    • CONSTRUCTIONEpoxy-Coated Steel Wire
    • COLORBlue
    • CAPACITY18-20mm Tubes
    • PACKAGE QUANTITY1
    • PLACES20
    • ROWS5 x 4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!