Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Yellow Colored Rack Only

Bel-Art Reversible PCR & Microcentrifuge Tube Racks 188450007, 80 Places, Yellow, 5/Pack - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Bel-Art Reversible PCR & Microcentrifuge Tube Racks 188450007, 80 Places, Yellow, 5/Pack - Pkg Qty 4

Item #: WBB1116155

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $185.60 Save up to 7%
$42.95 each

Sold in packages of 4

Price: $171.80
Product Information
Customer Review
Product Q&A
Bel-Art Reversible PCR & Microcentrifuge Tube Racks 188450007, 80 Places, Yellow, 5/Pack

Perfect for benchtop use or freezer storage, these compact, double-sided polypropylene racks accommodate 3/16 ml thin-walled PCR tubes on one side while the opposite side holds 1-1/2 ml to 2.0 ml microcentrifuge tubes. 80 wells on each side keep tubes upright in a 5 x 16 array and are numbered for easy sample identification.

Features:
  • Twelve rack colors assist in sample organization and quick visual identification
  • Molded in handles provide a secure grip for transport
  • Matte side panel accepts tape or direct labeling
  • Can be used for freezer storage down to -80°C (-112°F)
  • Autoclavable at 121°C (250°F)
  • Overall dimensions: 22-11/16 x 6-11/16 x 2-11/16 cm H (8-15/16 x 2-5/8 x 1-1/16")


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER188450007
    • LENGTH INCHES8-15/16
    • WIDTH INCHES2-5/8
    • HEIGHT INCHES1-1/16
    • DESCRIPTIONReversible PCR & Microcentrifuge Tube Rack
    • CONSTRUCTIONPolypropylene
    • COLORYellow
    • CAPACITY0.2ml PCR Tubes or 1.5-2.0ml Microcentrifuge Tubes
    • PACKAGE QUANTITY5
    • ROWS5 x 16
    • PLACES80

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!