Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Switch-Grid™ Test Tube Rack 187450011, For 13-16mm Tubes, 60 Places, Blue Grids, 1/PK - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Bel-Art Switch-Grid™ Test Tube Rack 187450011, For 13-16mm Tubes, 60 Places, Blue Grids, 1/PK - Pkg Qty 10

Item #: WBB1115829

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $214.50 Save up to 9%
$19.50 each

Sold in packages of 10

Price: $195.00
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Switch-Grid™ Test Tube Rack 187450011, For 13-16mm Tubes, 60 Places, Blue Grids, 1/PK

This innovative, split-frame rack holds up to two different size tubes in the same rack and allows users to quickly switch grids to hold other sizes as needed. Each rack frame includes a set of grids in one size. Grid sets in alternate sizes can be purchased separately.

Features:
  • 10 mm to 30 mm diameter test tubes fit in 5 colored coded grid inserts
  • Three tier rack holds tubes securely in place
  • Rubber feet keep racks from sliding on benchtop; provide secure stacking while in storage
  • Chemical resistant polyoxymethylene plastic rack frame and grids can be cleaned with mild detergent, ethanol or isopropyl alcohol; autoclaved at 121°C (250°F)
  • More compact and less expensive than purchasing multiple racks
  • Rack frame overall dimensions: 31-13/16 L x 11-1/8 W x 6-11/16 cm H (12-1/2 x 4-3/8 x 2-5/8")


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER187450011
    • LENGTH INCHES12-1/2
    • WIDTH INCHES4-3/8
    • HEIGHT INCHES2-5/8
    • DESCRIPTIONSwitch-Grid™ Test Tube Rack with Grids
    • CONSTRUCTIONPolyoxymethylene
    • COLORBlue
    • CAPACITY13-16mm Tubes
    • PACKAGE QUANTITY1
    • ROWS12 x 5
    • PLACES60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!