Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Rack Only

Bel-Art Test Tube Rack 189240000, Polyethylene, For 14mm Tubes, 17 Places, White, 1/PK - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Bel-Art Test Tube Rack 189240000, Polyethylene, For 14mm Tubes, 17 Places, White, 1/PK - Pkg Qty 24

Item #: WBB1115689

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$26.95 each

Sold in packages of 24

Price: $646.80
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Test Tube Rack 189240000, Polyethylene, For 14mm Tubes, 17 Places, White, 1/PK

These polyethylene racks come in two sizes and accommodate tubes, vials, serological tubes and reagent containers.

Features:
  • 17 wells with 14 mm diameter (9/16") holes and 5 drying pins; holds serological tubes such as Kahn or Wasserman, or other tubes up to 14 mm diameter


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER189240000
    • LENGTH INCHES7-1/8
    • WIDTH INCHES3-1/8
    • HEIGHT INCHES2
    • DESCRIPTIONTest Tube Rack
    • CONSTRUCTIONPolypropylene
    • COLORWhite
    • CAPACITY14mm Tubes
    • PACKAGE QUANTITY1
    • PLACES17
    • ROWS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!